18365-511 Accelerate - Gilet


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and durable. Fastening with zip and internal storm flap. Chest pocket with a zip. Front pockets with a zip. Waist with press stud adjustment. With print and reflectors.

Features & Benefits
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- The product tolerates industrial washing.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 88% polyester/12% elastolefin
- Weight: 275 g/m²
- Quality Remark: ULTIMATE STRETCH

Feature Attributes

Gender:
Men
Width:
400 mm
Length:
450 mm
Material:
88% Polyester/12% elastolefin
Standards Met:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome