Heavy Duty Workwear Gilet


£39.99 Inc VAT (20%)
Up to 4.5% off

See 32 Product Variants
£39.99

Description

Key Features:
• Zipped Vertical Front Pockets & Internal A4 Document Pocket On Right Inner Side
• Adult (Unisex)
• Outer; 65% polyester 35% cotton Canvas. Filling; 5oz polyester wadding. Lining; 100% polyester
• Right Hand Side Chest Pocket With Functional Multi Compartments
• Canvas Shell, Padding, Taffeta Lining
• Full Zip With Stormflap, Flexi Notch At Neck
• Padded Inner Linings
• Heavy Duty Workwear Bodywarmer Gilet
• Bodywarmer Gilet
• Classic Fit
• Teflon Fabric Protector
• 260gsm
• Spacious, Discreet Zipped Decoration Access At Left Chest
• Drop Tail, Elasticated Gusset At Armhole, Reinforced Hang Tag
• WRAP, OEKOTEX 100

Feature Attributes

Gender:
Mens (Unisex)
Certification:
AMFORI (BSCI), OEKOTEX 100
Neckline:
Cadet Collar
Fit:
Regular Fit
Product Type:
Padded Bodywarmer
Sleeve Type:
Sleeveless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome