Hi-Vis Reversible Bodywarmer


£29.99 Inc VAT (20%)

See 6 Product Variants
£29.99

Description

Polyester lining.Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.EN343: 2003 + A1: 2007 class 3.1.RIS-3279-TOM (orange only).Black ribbed knit collar.Full length zip.Reversible.Outside has two reflective bands around the body and one over each shoulder.Two front pockets with flaps on hi-vis side.Two front pockets on navy reverse.Branding on lower right pocket flap.

Feature Attributes

Material:
PU coated polyester
Product Type:
Gilet
Gender:
Men
Colour:
Fluorescent Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome