Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange only).Lightweight.Collar high full length zip.Two reflective bands around the body and one over each shoulder.Two handwarmer pockets on both sides.Inner pocket.Tear release access for decoration.