Polartherm Fleece Bodywarmer


Select
Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Anti-pill finish.Unlined.Full length zip.Two front zip pockets.Decorative body yoke.Open style hem.Cut out label.

Feature Attributes

Material:
100% Polyester
Product Type:
Gilet
Gender:
Unisex