Regatta Flux Softshell Bodywarmer


Select
Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Key Features:
• Adult (Unisex)
• 270gsm
• Wind Resistant
• 96% Polyester 4% Elastane
• Quick Drying Fabric
• ETI, UNFCCC
• Super Soft Handle
• Regular Fit
• Flux Softshell Bodywarmer Gilet
• Two Layer, Fleece Bonded
• Adjustable Shockcord Hem
• 2 Zipped Lower Pockets & 1 Zipped Chest Pocket
• Durable Water Repellent Finish
• Softshell Bodywarmer Gilets

Feature Attributes

Fabric:
Two Layer, Fleece Bonded
Gender:
Men
Product Type:
Softshell Bodywarmer
Sustainability:
Recycled
Fabric Composition:
96% Polyester, 4% Elastane
Sleeve Type:
Sleeveless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome