Smart Softshell Gilet Mens


Select
Select
£34.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £34.99

Description

Key Features:
• Microfleece Lining
• Higher Degree Of Breathability
• Regular Fit
• 315gsm
• Adult (Unisex)
• 100% Polyester
• Cadet Collar
• Drop Tail
• Protection Against Wind & Chill
• WRAP, OEKOTEX 100
• Back Neck Tape
• Softshell Bodywarmer Gilet
• Headphones Access
• 2 Zipped Pockets
• Bound Inside Seams On Zip
• Durable Water Repellent Teflon Coating
• Two Layer, Fleece Bonded
• Inside-Out Zippers
• Smart Softshell Bodywarmer Gilet

See full description

Feature Attributes

Fit:
Regular Fit
Fabric Composition:
100% Polyester
Gender:
Mens (Unisex)
Sleeve Type:
Sleeveless
Additional Features:
Teflon Coated, Headphone Loops
Fabric:
Two Layer, Fleece Bonded
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome