TRA788 Men's Flux Body Warmers


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Has an adjustable shock-cord hem. Warm backed woven stretched soft-shell
fabric. Wind-resistant. Durable water-repellent finish. Quick drying fabric. Lightweight and easy to wear. Two zipped lower pockets and one zipped chest pocket.

Feature Attributes

Material:
Fabric Woven Stretch Softshell
Fabric Weight:
270 g/m²
Gender:
Men