1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
TRA858 Honestly Made Body Warmers

TRA858 Honestly Made Body Warmers


12 Variants From
£20.99

Inc VAT (20%)

See 12 Product Variants
£20.99

Description

These innovative body warmers are made from roughly 15 plastic bottles, taken from recycling plants and spun into thread.

Features and Benefits
• Provides the ideal trans-seasonal layer that can be worn both under a jacket, or as an outer layer during mild weather
• The PFC-free soft shell is quick drying and super-soft, keeping wearers warm and comfortable
• The bodywarmer is fully printable, meaning there are many ways to place your company logo on the fabric
• Water repellent, wind resistant, lightweight and easy to wear
• Ample storage thanks to the two zipped lower pockets and one zipped chest pocket

See full description

Feature Attributes

Product Type:

Body Warmer

Material:

Polyester

Gender:

Men

Series:

TRA858