Fleece lined body.Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange/navy only).Showerproof.Chest media pocket with contrast tear release flap.D-ring.Two front pockets with tear release flaps.Navy contrast lower body panel.Open hem.Access for decoration.