Wilson Lightweight Padded Bodywarmer


Select
Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

90% down/10% feather padding.Padding in transition to be 60% Sorona®/40% recycled polyester.Polyamide lining.Showerproof.Stand up collar.Full length low profile zip with chin guard and inner zip guard.Two inner pockets.Two front zip pockets.Open hem.Unbranded size label.Packs into an unbranded bag.

Feature Attributes

Gender:
Men
Material:
Polyamide outer
Product Type:
Gilet