3056 S7S 6in Tobacco Boots for Male


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Introducing the best-selling 3056 S7S Composite Toe Cap Boots featuring a waterproof membrane 300-degree heat resistant and anti-penetration SRC slip-resistant outsole.
Waterproof Membrane
Wide profile steel toe cap
Wellmax puncture resistant plate
REPREVE linings made from post consumer plastic bottles
10 gauge YKK nylon zip
Neoprene Hoodie - Zip Hold & Anti-Rub Protection
Abrasion resistant scuff cap
TPU Heel Stabiliser
Durable rubber outsole shock absorbing Phylon midsole
Memory foam/PU footbed with ERP Pod comfort Technology

See full description

Feature Attributes

Fitting Type:
EEE
Colour:
Tobacco
Heel Type:
Flat
Gender:
Men
Sole Material:
Rubber/Eva
Fastening Method:
Zip
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome