6839/2 1 G2 Safety Boots S3 Black/Red

6839/2 1 G2 Safety Boots S3 Black/Red


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

• Lightweight, fully synthetic design
• Ergonomically designed TPU outsole which is highly slip resistant
• Penetration-resistant insert which retains the flexibility of the boot
• Climate optimised, breathable materials for comfort during extended wear
• EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Slip Resistance Rating:
SRC
Safety Classification:
S3
Colour:
Black/Red
Product Type:
Safety Boot
Standards Met:
EN ISO 20345, 2011 S3 SRC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome