9105 Hygrip PU/Rubber Rigger Boots


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

S3 rigger boots with 200 Joules toecap impact protection, closed seat region (fully enclosed heel) and energy absorption of seat region. The boots are water penetration and water absorption resistant, have a cleated outsole, steel midsole and are heat resistant to 300°C. To EN ISO 20345:2011.

Feature Attributes

Colour:
Brown
MFR Part No.:
9105
ESD:
No
Slip Resistance Rating:
SRC
Toe Cap Material:
Steel
Series:
Hygrip
More attributes