A25 Typhoon - Black Leather Waterproof Boots


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

ARMA S3 WATERPROOF SAFETY BOOT

Black water resistant leather upper
Waterproof and breathable membrane
Breathable moisture wicking lining for comfort
Full length removable memory PU foam insole for comfort
Durable dual density PU outsole
Shock absorbing heal
Heavy duty steel hardware
Penetration resistant midsole
Antistatic
Padded collar and bellows tongue
EN ISO 20345:2011 S3 WR SRC

See full description

Feature Attributes

Product Type:
Safety Boot