A681331 Acifort Classic Safety Wellingtons


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Designed for use in the food industry, the boots have an oil resistant sole, a steel toecap and are anti-static. Visually, the boots host a white upper with a blue sole and grey polyester lining. The boots also offer good resistance against wear and tear and excellent grip. The ribbed design provides additional protection to the wearer's shins.

Feature Attributes

Safety Classification:
S4
Midsole Material:
Steel
Resistance Features:
Chemical-resistant,Slip-resistant,Oil-resistant
ESD:
No
Sole Material:
Rubber
Standards Met:
EN ISO 20345:2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome