Acifort Classic Safety Wellingtons


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

These boots feature a protective toecap and midsole, offering maximum protection against falling and penetrating objects.

Features and Benefits
• Tested and certified in accordance with the EN ISO 20345:2011 standard, the built-in protective toecap serves to protect the toes from impacts of an energy level of 200 J and a compression at a load of 15 kN
• The protective midsole is positioned in the sole and penetration is prevented until a force of 1100 N
• 100% waterproof to keep your feet dry under wet and dirty conditions
• The outsole is resistant against oil, which assures that potentially adverse effects of oily substances on the protective properties of the boots are minimized
• Feature energy absorption of the heel region which limits impact to the foot while walking

Feature Attributes

Sole Material:
Acifort
Wide Fitting:
No
Slip Resistance Rating:
SRA
Standards Met:
EN ISO 20345:2011
Midsole Material:
Steel
Resistance Features:
Waterproof,Puncture-resistant,Oil-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome