Acifort Hazguard Safety Wellington


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

A specific chemical resistant wellington with certified chemical resistance to EN13832-3:2006 (J-K-O-P-Q-R + L at 50%)

Certified chemical resistance and worker protection
Certified Chemical Resistance EN13832-3:2006 (J-K-O-P-Q-R + L AT 50%)
Nitrile & polymer enhanced PVC compound for professional chemical protection
Self cleaning slip resistant outsole
Oil resistant outsole
Chemical resistant code: 9
Antistatic electrical insulation
Fuel oil resistant

See full description

Feature Attributes

Colour:
Green/Black/Yellow
Gender:
Men
Sole Material:
acifort (Pvc)
Features:
Waterproof
Material:
Acifort (PVC)
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome