Administrator Wellingtons Male


Select
Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Administrator is a practical wellington from Dikamar. Designed with a lightweight fully waterproof PVC upper and slip-resistant PVC Nitrile sole. With easy grip pull on panels and moulded toe ribbing. Certified to EN ISO 20347 OB AN SRA.PVC Wellington with Nitrile SoleRibbed outer Collar of boot for aid with entering and exiting the wellington

Feature Attributes

Heel Type:
Flat
Fastening Method:
Slip On
Gender:
Men
Upper Material:
PVC/Nitrile
Fitting Type:
Standard
Lining Material:
Self-Lined
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome