Ashmead Wellingtons Boots with Neoprene Upper


Select
£40.99 Inc VAT (20%)


See all variants from £40.99

Description

A classic neoprene addition to the Cotswold Shoes Welly Range. A mid height welly with neoprene upper to keep your feet warm and dry in wet weather conditions. With pull on loop for ease of putting on. In a classic country green colour.
A classic neoprene addition to the Cotswold Welly Range.
A mid height welly with neoprene upper to keep your feet warm and dry in wet weather conditions.
With pull on loop for ease of putting on.
In a classic country green colour.

See full description

Feature Attributes

Colour:
Green
Fastening Method:
Slip On
Heel Height:
10 mm
Upper Material:
Rubber/Neoprene
Gender:
Women
Sole Material:
EVA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome