Black Diagnostic 2.0 Safety Boots


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Built to withstand the toughest work environments with sneaker like comfort. The Diagnostic 2.0 is a waterproof and timeless work boot, that has the trusted, safety toe protection needed to take on any challenge.
Waterproof Tumbled Full Grain
100% post industrial recycled lining
Cushioned foam footbed.
Sock lining with CLEANSPORT NXT pro-biotic odour control
Resilient foam cushioning midsole
Durable rubber outsole + SRX for extreme slip resistance
Cement construction

Feature Attributes

Heel Height:
20
Colour:
Black
Gender:
Men
Sole Material:
Rubber
Fitting Type:
Standard
Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome