Black Mae Safety Boots for Female


£99.99 Inc VAT (20%)

See 6 Product Variants
£99.99

Description

The Mae Safety Boot has a waterproof full grain leather upper upper and a rear pull tab for easy on/off. Protection is offered to the wearer through its steel toe and puncture resistsant outsole.
WP Full Grain Leather
Soft, breathable nylon mesh lining
Soft, breathable nylon mesh sock lining
T1260W
Durable rubber outsole for traction
Cement construction

Feature Attributes

Heel Height:
20
Upper Material:
Leather
Material:
Leather
Fastening Method:
Lace Up
Colour:
Black
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome