Blackwatch S3 SRC Safety Boots


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

EN ISO 20345: 2011 S3.Steel toe cap.Showerproof and breathable.Composite midsole for underfoot protection.SRC slip resistance.Energy absorbing heel.Anti-static.Green trim.Reflective detail.Padded ankle cuff and tongue.Loop pull.Comes with spare laces - black/grey and solid black.

Feature Attributes

Product Type:
Footwear
Gender:
Unisex
Material:
Nubuck leather and mesh
Colour:
Black/Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome