1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor

Blaze Neoprene Ladies Wellingtons


Select
Select
See all variants from
£60.99Inc VAT (20%)
12.5% off

See all variants from £60.99

Description

Blaze Neoprene from Cotswold Shoes is the perfect welly for all weather conditions. With fully waterproof neoprene for excellent warmth and comfort.100% WaterproofFront and rear pull on loopsHeel kickEasy to clean overlay3mm Neoprene

Feature Attributes

Heel Height:
25
Lining Material:
Neoprene
Fastening Method:
Pull On
Upper Material:
TPR/Neoprene
Material:
TPR/Neoprene
Fitting Type:
Standard
More attributes