Brunico UK Brown Safety Rigger Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

UPPER: water repellent Pull-up nubuck
EXTERNAL LINING: breathable synthetic
INTERNAL LINING: DRYTHERM 100% polyamide fabric, ladder proof, breathable, it absorbs and releases the moisture, abrasion resistant. Cold protection thanks to THINSULATE™ 200g
FOOTBED: EVANIT, made of EVA and nitrile special compound, with high bearing capacity and variable thickness (12mm - 8mm - 3, 8mm) Thermoformed, anatomic, punched and coated with highly breathable fabric. Antistatic thanks to a specific treatment on the surface and to seams made of conductive yarns
SOLE: polyurethane/TPU
TOE CAP: non metallic TOP RETURN resistant to 200 J
MIDSOLE: non metallic APT PLATE - Zero Perforation
WIDTH: 11 Mondopoint
PLUS: abrasion resistant polyurethane toe cap protection
PERFORMANCES AND TECHNICAL FEATURES: Anti-torsion Support, Cold Protection (CI) , Metal Free, THINSULATE™, toe cap protection
STANDARD: EN ISO 20345:2011 S3 CI SRC

See full description

Feature Attributes

Colour:
Brown
Product Type:
Safety Rigger Boot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome