Characteristic Boots for Male


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Expertly constructed from the finest material this timeless and traditional silhouette will provide a sartorial foundation to any wardrobe. Characteristic fuses master craftsmanship with contemporary British styling.
Constructed with elastic side panels
Rear pull tab
Contrasting sole

See full description

Feature Attributes

Heel Height:
25 mm
Material:
Leather
Fitting Type:
Standard
Sole Material:
Synthetic
Lining Material:
Fabric
Heel Type:
Block
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome