Construction Safety Wellington


£27.99 Inc VAT (20%)

See 7 Product Variants
£27.99

Description

Lightweight, waterproof black PVC/Nitrile wellington with ribbed deflector panels ideal for labourers. Includes 200 Joule impact and compression resistant steel toe cap and underfoot protection is given with a steel midsole.

Comfortable and practical safety boot
Fully waterproof PVC wellington
Impact and compression resistant toe cap
Anti-static and energy absorbing heel
Ribbing on the upper gives added protection against brambles
Suitable for a vast range of farming and industrial applications
Penetration resistant midsole
Slip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products

Safety Category : S5

Features
Midsole
Toe Protection
Slip resistant
Waterproof

Feature Attributes

Material:
PVC
Features:
Waterproof
Standards Met:
EN ISO 20345, 2011
Fitting Type:
Standard
Heel Height:
30 mm
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome