Darwen Inter-Metatarsal Safety Boots


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

STANDARD: EN ISO 20345:2011
UPPER: water repellent full grain leather, with internal metatarsal protection
EXTERNAL LINING: breathable synthetic
INTERNAL LINING: SANY-DRY® 100% polyester fabric, three-dimensional, breathable, antibacterial, it absorbs and releases the moisture, abrasion resistant
FOOTBED: EVANIT, made of EVA and nitrile special compound, with high bearing capacity and variable thickness (12mm - 8mm - 3, 8mm) Thermoformed, anatomic, punched and coated with highly breathable fabric. Antistatic thanks to a specific treatment on the surface and to seams made of conductive yarns
SOLE: HEAT DEFENDER PU/nitrile rubber resistant to +300 °C (1 minute contact)
TOE CAP: non metallic TOP RETURN resistant to 200 J
MIDSOLE: non metallic APT PLATE - Zero Perforation
WIDTH: 10 Mondopoint (size 39/6) - 11 Mondopoint (size 40-48/6, 5-13)
PLUS: abrasion resistant polyurethane toe cap protection , internal metatarsal protection - 100 J
PERFORMANCES AND TECHNICAL FEATURES: Anti-torsion Support, Cold Protection (CI) , Heat Resistant (HI) , HRO, Metatarsal Protection 100 J, toe cap protection
SUGGESTED USAGE: footwear for mechanical industry
STANDARD: EN ISO 20345:2011 S3 M HI CI HRO SRC

See full description

Feature Attributes

Product Type:
Safety Boot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome