Diagnostic 2.0 Mens Safety Boots Coffee


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Built to withstand the toughest work environments with sneaker like comfort. The Diagnostic 2.0 is a waterproof and timeless work boot, that has the trusted, safety toe protection needed to take on any challenge.
Waterproof Tumbled Full Grain
100% post industrial recycled lining
Cushioned foam footbed.
Sock lining with CLEANSPORT NXT pro-biotic odour control
Resilient foam cushioning midsole
Durable rubber outsole + SRX for extreme slip resistance
Cement construction



Material = Leather/Other Materials/Other Materials
Upper Material = Leather
Lining Material = Nylon
Sole Material = Rubber
Heel Height = 20
Heel Type = Flat
Fitting = Standard
Calf Width = Not Applicable
Fasting = Lace Up

See full description

Feature Attributes

Sole Material:
Rubber
Fitting Type:
Standard
Material:
Leather
Colour:
Coffee
Fastening Method:
Lace Up
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome