Dikimar Junior Administrator Wellingtons Unisex Green


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Administrator is a practical wellington from Dikamar. Designed with a lightweight fully waterproof PVC upper and slip-resistant PVC Nitrile sole. Features easy grip pull on panels at the collar and moulded ribbing on the toe for added durability.PVC Childs WellingtonNitrile Sole UnitUnisex Size Range

Feature Attributes

Lining Material:
Self-Lined
Heel Height:
20
Colour:
Green
Material:
PVC/Nitrile
Upper Material:
PVC/Nitrile
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome