0
1

Edmonton Black Boot Size 6

Order Code: ZT5469146S

£33.99 Inc VAT (20%)


Description

The Apache Edmonton Safety Boot is a wide-fitting, black waterproof boot designed for durability, comfort, and sustainability. Made with GRS-certified recycled leather and linings, it features a waterproof breathable membrane, composite toe cap, and midsole for 100% non-metallic protection. The dual-density PU/PU rubber outsole with ladder grip and scuff cap ensures durability and slip resistance. Enhanced with an EVA footbed, padded tongue, and collar, it offers all-day comfort. Certified to CE EN ISO 20345:2022 S7L SC LG FO SR standards.

Features and Benefits
• GRS-certified recycled leather upper for sustainability
• Waterproof and breathable membrane for all-weather protection
• 100% non-metallic with composite toe cap and midsole
• Dual-density PU/PU outsole for slip resistance and durability
• Ladder grip and scuff cap for enhanced performance in tough environments
• EVA comfort footbed and padded tongue for all-day comfort
• Wide fit
• Certified to CE EN ISO 20345:2022 S7L SC LG FO SR standards

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome