Exploration High Leg Heavy Duty Boot


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Protective Steel Midsole (resistant at perforation 1100N), Steel Toe Cap (resistant to impact 200J and compression 15Kn), PU outsole: anti vibration, antistatic, resistance to fuel oil, Energy absorption on seat region, WR full grain black leather

Feature Attributes

Colour:
Black
Height:
690 mm
Width:
260 mm
Length:
670 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome