Exploration Low Heavy Duty Black Boot


£89.99 Inc VAT (20%)

See 7 Product Variants
£89.99

Description

Protective Steel Midsole (resistant at perforation 1100N), Steel Toe Cap (resistant to impact 200J and compression 15Kn), PU outsole: anti vibration, antistatic, resistance to fuel oil, Energy absorption on seat region, WR full grain black leather

Feature Attributes

Colour:
Black
Height:
690 mm
Width:
260 mm
Length:
670 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome