Explorer Non Safety Wellies


Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

EVA polymer upper
100% waterproof
Removable, machine washable and breathable lining
EVA polymer outsole
Temperature rating to -30°C
Approx 900g per pair
Antistatic
SRC slip resistant

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome