Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Framework Mens Safety Boots ST S3 WR HRO SRA
By Caterpillar
Reset
Clear All
Colour
Select
Size
Select
See all variants from
£109.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£109.99
Description
Description unavailable
Feature Attributes
Lining Material:
Nylon Mesh
Material:
Full Grain Leather
Sole Material:
Rubber
Gender:
Men
Heel Type:
Flat
Upper Material:
Full Grain leather
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome