Fuse Trail Mid Hiking Boots for Females


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Fuse Trail Mid from Hi-Tec is an ultra lightweightwaterproof sport hiker offering amazing underfoot cushioning and comfort on the trail or on the road
Double technical mesh upper offers lightweight support and high breathability
Welded overlays for minimal hotspots and protective toe and heel overlays to minimize scuffing
Super soft padded collar gives next to foot comfort
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

Feature Attributes

Gender:
Women
Fitting Type:
Standard
Fastening Method:
Lace Up
Upper Material:
Polyester Mesh
Heel Height:
20 mm
Lining Material:
Polyester Mesh
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome