Fuse Trek Mid Hiking Boots for Females


Select
Select
£65.99 Inc VAT (20%)


See all variants from £65.99

Description

A super rugged durable and waterproof sports hiker offering amazing underfoot cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A rugged durable and waterproof sports hiker offering amazing cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A soft highly durable embossed PU leather upper provides support and protection
Protective toe and heel overlays help prevent scuffing
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

See full description

Feature Attributes

Gender:
Women
Material:
PU/Polyester
Heel Type:
Flat
Fitting Type:
Regular
Lining Material:
Polyester Mesh
Fastening Method:
Lace Up
More attributes