0
1

Hamilton Black Boot Size 13

Order Code: ZT5469147S

£27.99 Inc VAT (20%)


Description

The Apache Hamilton Black Boot is a durable, water-resistant safety boot designed for tough environments. Crafted with GRS-certified recycled leather, it combines sustainability with superior protection. Featuring a 100% non-metallic design, composite toe cap and midsole and a dual-density PU/PU rubber outsole with ladder grip and scuff cap, it ensures durability and slip resistance. Comfort is enhanced with an EVA footbed, padded tongue and collar. Certified to CE EN ISO 20345:2022 S3L SC LG FO SR standards.

Features and Benefits
• GRS-certified recycled leather upper
• Water-resistant construction
• 100% non-metallic design with composite toe cap and midsole for protection
• Dual-density PU/PU outsole for superior slip resistance
• Ladder grip and scuff cap
• EVA comfort footbed and padded collar for all-day wearability
• Wide fit
• Certified to CE EN ISO 20345:2022 S3L SC LG FO SR standards for reliable safety

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome