Hurricane Nubuck Leather Comp Boots with Scuff Cap


Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

The Unbreakable U123 Hurricane2 safety boots offer unparalleled durability and protection in challenging environments. This fully waterproof S3/SRC safety boot is meticulously designed to provide a robust defence for your feet.

Features and Benefits
♦ Comprehensive defence for feet in the toughest conditions, preventing injuries and ensuring long-lasting performance
• Keeps feet dry and comfortable, providing the ultimate protection against water in any environment
• Strong defence against impacts and sharp objects, enhancing overall foot safety in challenging work settings
• Meets high safety standards, guaranteeing reliable protection and slip resistance for enhanced workplace safety
• Designed to withstand the harshest conditions, ensuring durability and resilience in demanding work settings

Typical Applications
• Construction
• Heavy Industry
• Ground Work
• Building

Standards
• EN ISO 20345:2011 S3 SRC WR HRO

Feature Attributes

Colour:
Honey
Upper Material:
Nubuck Leather
Series:
Unbreakable
Gender:
Unisex
Product Type:
Composite Safety Boots
Metal Free:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome