J0266 Jalaska Safety Rigger Boots


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

J0266
Full grain AP23 leather with Softane™ dual-density sole. Natural coloured boot with two leather side tabs for rapid pull on. Upper is water and oil resistant. Dual density Softane sole with progressive shock absorber. Self cleaning sole pattern. Antistatic.
Colour: tan.

EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Toe Cap Material:
Steel
Toe Impact Protection:
200 J
Gender:
Unisex
MFR Part No.:
J0266
Upper Material:
Leather
Product Type:
Metal Rigger Boots
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome