Kemble Mens Short Wellington Boots


Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

Windproof and waterproof mens hybrid winter yard boot with wide adjustable fit touch-fasten thermo uppers and robust practical chunky rubber galosh non-slip sole. Padded top to toe with microfiber faux sheering keeping feet warm in cold conditions.Mens knee-length hybrid winter country yard bootDurable lightweight and breathable textile upperWaterproof moulded thermoplastic rubber galoshFive flexible wide calf fit adjustable touch fasten strapsExtra wide full-length windproof gussetTop to toe microfiber fleece faux sheering liningInside leg non-leather synthetic protectorEasy-off rear kick ledge with rear night work reflective panelFull hybrid galosh with protective textured toe areaPractical hardwearing non-slip cleated rubber sole unit

Feature Attributes

Gender:
Men
Fitting Type:
Standard
Heel Type:
Flat
Upper Material:
PES textile/PVC coated fabric
Fastening Method:
Pull On
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome