Ladies Buckingham Wellingtons


Select
Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

The Buckingham is a great all action welly ideal for when the weather turns. Featuring a adjustable side buckle fastening and a grippy outsole. Kids Size Cotswold Buckingham Girls Wellingtons. Berry PVC Wellingtons Buckle Detail. Waterproof Durable PVC Outsole. Comfortable Textile Insole, PVC Sole

Feature Attributes

Fastening Method:
Slip On
Lining Material:
Synthetic
Heel Height:
20
Fitting Type:
Standard
Material:
PVC
Upper Material:
PVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome