Metal Free Safety Wellington


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Featuring S5 safety components from a lightweight 100% metal free design. The AS1004 includes a 200 Joule fiberglass toe with isolation technology to withstand temperatures as low as -30C/-22F.

Higher resistance to abrasion, chemicals, oils and temperatures
Exceptional grip in extreme environments
Front and rear reinforced upper
Easy pull-off
Energy absorbing heel
Plain sole with full contact with the ground which inproves grip
Kevlar midsole with drilling protection of 1100N
Fibreglass toecap
Extra smooth design makes it easier to clean and disinfect

Feature Attributes

Colour:
Black
Gender:
Unisex
Sole Material:
Pu
Width:
222 mm
Height:
111 mm
Length:
333 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome