Metal Free Waterproof Black Leather Boots


Select
£42.99 Inc VAT (20%)
Up to 4% off


See all variants from £42.99

Description

ARMA S3 WATERPROOF METAL FREE SAFETY BOOT

Black water resistant leather upper
Waterproof and breathable membrane
Breathable moisture wicking lining for comfort
Full length removable memory PU foam insole for comfort
Durable dual density PU outsole
Shock absorbing heal
Heavy duty non metallic hardware
Penetration resistant midsole
Antistatic
Padded collar and bellows tongue
EN ISO 20345:2011 S3 certified

See full description

Feature Attributes

Product Type:
Safety Boot
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome