Metal Free Zip-Side Waterproof Black Leather Boots


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

ARMA S3 ZIP-SIDE WATERPROOF METAL FREE SAFETY BOOT

Black waterproof leather boot
YKK side zip for easy access
100% Metal Free
Waterproof and breathable membrane
Breathable moisture wicking lining for comfort
Full length removable memory PU foam insole for comfort
Durable dual density PU outsole
Shock absorbing heal
Heavy duty non metallic hardware
Penetration resistant midsole
Antistatic
Padded collar and bellows tongue
EN ISO 20345:2011 S3 SRC certified

See full description

Feature Attributes

Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome