Metguard Full Safety Wellington Male Dark Grey


£44.99 Inc VAT (20%)

See 13 Product Variants
£44.99

Description

The Dunlop MetGuard Full Safety Wellington provides maximum protection for high risk environments with metatarsal and ankle protection to keep you safe for the toughest of jobsSRC rated outsole designed for maximum grip on the toughest terrainsEN-certified Metatarsal and Ankle protection keeps you safe for the toughest jobsDunlop's Acifort provides extra chemical protection from fuel and acidsEN certified Full Safety Steel Toe cap and midsoleSpecially formulated Acifort outlasts the competitionTread wear indicator to monitor outsole performanceDual-density midlayer absorbs impact energy with every step.Acifort is Dunlop's unique invention of PVC nitrile rubber and polymers. Nitrile rubber ensures a longer lifetime and better resistance to oil fat blood and chemicals.

Feature Attributes

Material:
PVC/Nitrile
Heel Type:
Flat
Upper Material:
PVC/Nitrile
Gender:
Men
Colour:
Dark Grey
Lining Material:
Polyester/Elastomer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome