Mini Elephant Childrens Wellingtons


Select
£16.99 Inc VAT (20%)


See all variants from £16.99


Description unavailable

Feature Attributes

Colour:
Blue/Grey
Gender:
Unisex
Sole Material:
Pvc
Height:
90 mm
Length:
180 mm
Width:
190 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome