Noramax Agri O4 PU Wellingtons


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Polyurethane boots that contains millions of tiny air bubbles making the boots lightweight and giving excellent thermal insulation.UPPER: Anatomic Polyurethane upperOUTSOLE: Easy cleaning Polyurethane outsole dust-proofLINING: Anti-bacterial sockFOOTBED: Removable insole made with an antistatic foam with extra grip printing. Good sweat managing for extra comfort.SPECIAL: Insulation -20C -4FCERTIFICATION: EN ISO 20347:2012 04 SRC CI

Feature Attributes

Colour:
Green/Black
Sole Material:
Pu
Gender:
Unisex
Width:
360 mm
Length:
450 mm
Weight:
999 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome