Noratherm S5 Safety Wellingtons


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Polyurethane boots that contains millions of tiny air bubbles making the boots lightweight and giving excellent thermal insulation.UPPER: Anatomic Polyurethane upperOUTSOLE: Easy cleaning Polyurethane outsole dust-proofLINING: Anti-bacterial sockFOOTBED: Removable insole made with an antistatic foam with extra grip printing. Good sweat managing for extra comfortSPECIAL: Insulation -50C -58FSAFETY: Steel toecap and midsoleCERTIFICATION: EN ISO 20345:2011 S5 CI SRCSelf Cleaning OutsoleSlip Resistance SRC

Feature Attributes

Gender:
Unisex
Sole Material:
Pu
Length:
450 mm
Height:
156 mm
Weight:
999 g
Width:
360 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome