Obvious Ankle Boots Black


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Dune London's suede Obvious boots boast timeless appeal. This transitional style features an elasticated gussets allowing you to pull it on and off with ease with a back pull on tab added for extra convenience. A versatile option for the season.
Rear pull tab for easy on/off
5 cm heel gives added height
Pointed toe

See full description

Feature Attributes

Heel Type:
Block
Sole Material:
Synthetic
Material:
Suede
Fitting Type:
Standard
Gender:
Women
Upper Material:
Suede
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome